Shop All Shower & Bathtub Parts
Kohler
Forte 2.5 Gpm Single-Function Wall-Mo
Mfr # 10282-AK-AF
Zoro # G8710169
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant French Gold
- Width (In.) 5-1/2 in
- Height (In.) 4-5/8 in
- Length 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 10282-AK-AF
- Zoro # G8710169
- UPC # 650531934949
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 5-1/2 in |
Height (In.) | 4-5/8 in |
Length | 5-1/2 in |
Details
Item | Forte 2.5 Gpm Single-Function Wall-Mo |
Finish | Vibrant French Gold |
Description
Forte 2.5 Gpm Single-Function Wall-Mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Storz Gasket, 4 in Nominal, Buna-N, Domestic (SGP400)
- KOHLER Service Kit, Ferrule (85121-96)
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492000)
- AMERICAN FILTER CO 4 H, 3 PK (46-9915-AFC-RF-W3-3-74135)
- KOHLER Devonshire Volume Control Trim (T10358-4-2BZ)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 1/4" Crystal Clear Glass And Towel Bars (706015-L-MX)
- KOHLER Aquifer Single Replacement Filter Cartridge (77687-NA)
- KOHLER Levity 1/4 Shower Door 74 X 59-5/8 Tb (706015-L-2MB)
- KOHLER Service Kit, Ring (1439228-BN)
- KOHLER Trim Ring Kit (88532-0)
- KOHLER Levity 1/4 Bath Door 59-3/4 X55-5/8 Hdl (706002-L-BL)
- Kohler Shower & Bathtub Parts