Shop All Shower Faucets
Kohler
Fort/Bancroft Slide Bar Trim
Mfr # 349-TT
Zoro # G608457814
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 0.3125 in
- Width 2.25 in
- Height 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 349-TT
- Zoro # G608457814
- UPC # 195711029935
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 0.3125 in |
Width | 2.25 in |
Height | 2.25 in |
Details
Material | Metal |
Description
The Fort/Bancroft trim kit provides customized styling to the basic handshower slidebar. Its decorative discs and bar inserts feature durable metal construction for enhanced durability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (722580)
- SPEAKMAN Neo VS-122-MB Holder (VS-122-MB)
- VIEGA Viega ProPress adapter, 1/2" x 3/4" (79385)
- ANVIL 2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310001805)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- Kohler Shower Faucets