Shop All Shower & Bathtub Parts
Kohler
Forté Wall-Mount Supply Elbow W/ Check Valve
Mfr # 22174-CP
Zoro # G4822922
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height (In.) 2-1/2 in
- Length 1-15/16 in
- Width (In.) 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 22174-CP
- Zoro # G4822922
- UPC # 885612668912
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2-1/2 in |
Length | 1-15/16 in |
Width (In.) | 2-1/2 in |
Details
Item | Fort? Wall-Mount Supply Elbow W/ Check Valve |
Finish | Polished Chrome |
Description
The Forté collection's universal design complements all styles of bathroom decor. This Forté wall supply elbow allows your handshower hose to be connected nearly flush to the wall, and includes an integrated check valve to prevent backflow. It features brass construction that will remain sturdy for years to come.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKY Fill Valve And Flapper Kit (818GR)
- LEGEND VALVE 1/4" x 6" 316 SS NIPPLE (316-030)
- ZORO SELECT 1" Female NPT Black Forged Steel Cap Class 3000 (1MNE4)
- LEGEND VALVE 1-1/4 IPS NO LEAD COMPANION FL (310-246NL)
- KOHLER Canister Valve Assy, Service Kit (1288037)
- KOHLER Artifacts Rite-Temp Pressure-Balan (T72768-4-CP)
- KOHLER Elate 1/4 Bath Door 56 3/4 X 59 5/8 (707609-6D3-MX)
- KOHLER Lever Hole Plug Service Kit (1224133)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-KS-NA)
- KOHLER Margaux Shower Arm And Flange (16280-BV)
- SHOWERSCAPE Trimscape 10" S-Shape Shower Arm, Brushed Nickel (K159A8)
- Kohler Shower & Bathtub Parts