Shop All Showerheads and Tub Faucets
Kohler
Forté Multi-Function Showerhead 1.75Gpm
Mfr # 22169-G-BV
Zoro # G801231181
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Water Efficient
- Flow Rate 1.75 GPM
- Shower Head Type Multi Function
- Height 4-7/8 in
- Width 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 22169-G-BV
- Zoro # G801231181
- UPC # 885612703668
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-7/8 in |
Width | 5-1/2 in |
Details
Item | Shower Head |
Features | Water Efficient |
Flow Rate | 1.75 GPM |
Shower Head Type | Multi Function |
Connection | 1/2" NPT |
Standards | ASME A112.18.1; ASME, CSA; WaterSense Certified |
Color/Finish | Vibrant Brushed Bronze |
Compliance | CA Drought Compliant |
Description
Enjoy luxurious showering combined with up to 30 percent water savings. This Forté 1.75-gpm showerhead provides three distinct sprays – full coverage, pulsating massage, or silk spray – all enhanced with Katalyst technology for a completely indulgent showering experience. By infusing two liters of air per minute, Katalyst delivers a powerful, voluptuous spray that clings to the body with larger, fuller water drops.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 25.8125 in W x 84 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1620-14-18T)
- AQUATROL Safety Relief Valve, 3/4 x 1,125 psi (740DF1M2J1-125)
- TOTO TRIP LEVER - LEFT HAND SIDE -CHROME PLATED - REPL THU004 (THU808#CP-A)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3352101.020)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-2BZ)
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-BL)
- KOHLER Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr (T14420-4L-AF)
- KOHLER Forte(R) Sculpted Rite-Temp(R) Bath And (TS10275-4-BN)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BN)
- KOHLER 8 Awaken Rainhead, 1.75 Gpm (76464-G-2MB)
- MOEN Brushed Nickel (3988EPBN)
- Kohler Showerheads and Tub Faucets