Shop All Whirlpools Tubs
Kohler
Flexjet Whirlpool Trim Kit With Six Jets
Mfr # 9696-AF
Zoro # G201207229
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/8 in
- Width 7/8 in
- Finish Vibrant French Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 9696-AF
- Zoro # G201207229
- UPC # 87206361647
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 4-1/8 in |
Width | 7/8 in |
Details
Finish | Vibrant French Gold |
Description
Personalize your whirlpool bath with this six-jet whirlpool trim kit. These attractive jet fixtures are constructed from durable plastic, and are available in a variety of metal finishes or color-matched plastic. Designed for easy installation, the jets can be inserted directly into your whirlpool's jet housings. Metal finish kits also come with a matching suction cover, which fits over suction openings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 4Z-24H/C Am Std (10472)
- KLEIN TOOLS PVC and Multilayer Tubing Cutter (88912)
- DELTA Monitor R 13 Series Tub/Shower Trim, Pk3 (T13420-PD)
- JONES STEPHENS Ell, 45, 1/2 C x 1/2 C, 606, JW#11209 (C75042)
- KOHLER Mariposa 6' Wpool 120V Usa Di Heat, Cust (1257-HB-0)
- KOHLER Flexjet Whirlpool Trim Kit With Four Jets (9694-PB)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- KOHLER Archer Heated Bbm 60X30 Wp, Di (1947-XHGH-0)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- KOHLER Devonshire 5' Flexjet Wp, Lh Aprn W/Ht (1357-HL-0)
- AMERICAN STANDARD Whirlpool Tub, EverClean, Evolution, White (2422VC.020)
- Kohler Whirlpools Tubs