Shop All Whirlpools Tubs
Kohler
Flexjet Whirlpool Trim Kit With Six Jets
Mfr # 9696-7
Zoro # G601207089
Free Shipping & Returns
$525.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/8 in
- Width 7/8 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 9696-7
- Zoro # G601207089
- UPC # 40688116938
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 4-1/8 in |
Width | 7/8 in |
Details
Finish | Black |
Description
Personalize your whirlpool bath with this six-jet whirlpool trim kit. These attractive jet fixtures are constructed from durable plastic, and are available in a variety of metal finishes or color-matched plastic. Designed for easy installation, the jets can be inserted directly into your whirlpool's jet housings. Metal finish kits also come with a matching suction cover, which fits over suction openings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Solenoid Valve Replacement Kit (PR6000-M)
- ELKAY 19-1/2" W x Wall Hung, Sink (EWS2520W6C)
- T&S BRASS Cartridge Assembly, Hot, Ceramic (011276-45)
- MOEN Handle Kit, 40071 (40071)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- KOHLER Mariposa 6' Whirlpool, W/Apron, Lh (1257-LA-0)
- KOHLER Devonshire 5' Flexjet Wp, Rh Aprn W/Ht (1357-HR-0)
- KOHLER Tea-For-Two 5.5' Spa Whirlpool (856-AH-0)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- AMERICAN STANDARD Deep Soak Whirlpool Bathtub, Lh, White (2425VC-LHO.020)
- Kohler Whirlpools Tubs