Shop All Whirlpools Tubs
Kohler
Flexjet Whirlpool Trim Kit With Eight Jets
Mfr # 9698-PB
Zoro # G201206741
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/8 in
- Width 29/32 in
- Finish Vibrant Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9698-PB
- Zoro # G201206741
- UPC # 40688117294
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 4-1/8 in |
Width | 29/32 in |
Details
Finish | Vibrant Polished Brass |
Description
Personalize your whirlpool bath with this eight-jet whirlpool trim kit. These attractive jet fixtures are constructed from durable plastic, and are available in a variety of metal finishes or color-matched plastic. Designed for easy installation, the jets can be inserted directly into your whirlpool's jet housings. Metal finish kits also come with a matching suction cover, which fits over suction openings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge (1234)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in SWT (Z8808-XL-LRLK-PC)
- REVALVED 1" PEX Push Ball Valve (REV100PUSH)
- ZORO SELECT 3/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH3)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-7)
- KOHLER Mariposa 6' Wpool 120V Usa Di Heat, Cust (1257-HB-0)
- KOHLER Devonshire 5' Flexjet Wp, Rh Aprn W/Ht (1357-HR-0)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- KOHLER Mariposa 5.5 Wp Int Apn Usa Lh 120V Heat (1224-HL-0)
- KOHLER Flexjet Whirlpool Trim Kit With Six Jets (9696-AF)
- KOHLER Archer Heated Bbm 60X30 Wp, Di (1947-XHGH-0)
- Kohler Whirlpools Tubs