Shop All Flat Washers
Kohler
Flat Washer, Fits Bolt Size 5/16" Plain Finish
Mfr # 91643
Zoro # G101268207
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Plain
- For Screw Size 5/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 91643
- Zoro # G101268207
- UPC # 40688905471
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Details
Item | Flat Washer |
Finish | Plain |
System of Measurement | Inch |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 in, Steel, Black Oxide, 2 PK (40402)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST194862)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02591)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 3" L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1230)
- KOHLER Washer Flat 5 5 Mm (24 468 01-S)
- KOHLER Washer Flat 13/32 (270889)
- KOHLER Washer Flat 7/32 (25 468 07-S)
- CALBRITE Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200WA00)
- 80/20 Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish (11-6042)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Zinc Finish, 25000 PK (31WSAEBZ)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (WASB51W8)
- Kohler Flat Washers