Shop All Toilet Repair Parts
Kohler
Flapper with Float, 7"x3-13/16"x2-1/8" Sz
Mfr # K-GP1105825
Zoro # G8078087
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Kohler(R)
- Material Metal, Plastic
- Size 7 in x 3 13/16 in x 2 1/8 in
- Color Red, Yellow
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # K-GP1105825
- Zoro # G8078087
- UPC # 650531925497
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 7 in x 3 13/16 in x 2 1/8 in |
Details
Fits Brand | Kohler(R) |
Material | Metal, Plastic |
Color | Red, Yellow |
Finish | Unfinished |
For Use With | Flush Valves |
Item | Flapper with Float |
Accessory Type | Flapper with Float |
Description
Flapper with Float
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" COPPER STREET 90 ELBOW (450-048)
- EAGLE GROUP 22" W x 49-3/8" L x 38-7/8" H, 16 ga. 430 Stainless Steel (1848-2-16/4)
- THRIFCO PLUMBING 2 Inch Galvanized Steel Side Outlet Elbow (5217061)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4001SK4PXX4B)
- KOHLER Trip Lever Sub Assembly (55615-VF)
- KOHLER FLUSH VALVE KIT 2"" (85406)
- KOHLER 37 (1366354-0)
- KOHLER Toilet Spud Assembly, Brass, 1-1/2 (18357)
- KOHLER Hinge Kit (1267952-0)
- KOHLER FLAPPER KOHLER RED BALL (GP49114)
- HAUSEN Complete Tank Flush Replacement Universal Toilet Tank Repair Kit (HA-T107)
- Kohler Toilet Repair Parts