Shop All Toilet Repair Parts
Kohler
Flapper, for Toto Power Gravity, PK2
Mfr # 757-0124/2
Zoro # G0475216
product price: $19.55
/pk 2, $9.78/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Toto
- Type Toilet Flapper
- Size 3"
- Includes 4" Flapper, 2 1/2" Cone, Watersaving Fill Hole
- Sub-Category Flappers, Valves and Sensors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 757-0124/2
- Zoro # G0475216
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Size | 3" |
Details
Fits Brand | Toto |
Type | Toilet Flapper |
Includes | 4" Flapper, 2 1/2" Cone, Watersaving Fill Hole |
Item | Flapper,for Toto Power Gravity,PK2 |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Flapper,for Toto Power Gravity,PK2 |
Description
Flapper,for Toto Power Gravity,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVATTO FRESCA Glass Vessel Sink and Faucet Set in Matte Black (NSFC-G1903417003MB)
- KOHLER Kumin 18" Grab Bar (24549-BN)
- RIDGID Cordless Press Tool Kit, 14.6" L, 12 V (72553)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- KOHLER Tank Lid-Sp (1081363-0)
- KOHLER Flapper Assy Kit (1010375)
- KOHLER Hinge Kit (1150464-Y2)
- KOHLER Bolt Cap Kit (1225543-0)
- KOHLER Seat Bumpers-Sp (1194769-96)
- KOHLER Piston Assembly (1287624)
- ZURN P6950-Xl-Dc - Sensor Inline Connector (P6950-XL-DC)
- Kohler Toilet Repair Parts