Shop All Plumbing Parts
Kohler
Flapper Assembly, Replacement
Mfr # GP1078440
Zoro # G2149876
original price:
$14.29
16% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Fits Brand Kohler
- Material Rubber
- For Use With Kohler models: Memoirs(R) 3451, 3453, Gabrielle 3322, Santa Rosa 3323, Kathryn(R) 3324, San Raphael 3384 Devonshire(R) 3488, Revival(R) 3360, Ankara 14230-TF, Rialto(R) 3386
- Includes Flapper, Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # GP1078440
- Zoro # G2149876
- Country of Origin Multiple
- Category Plumbing Parts
Dimensions
Depth | 7.5" |
Height | 2.5" |
Width | 4.25" |
Details
Type | Replacement |
Fits Brand | Kohler |
Material | Rubber |
For Use With | Kohler models: Memoirs(R) 3451, 3453, Gabrielle 3322, Santa Rosa 3323, Kathryn(R) 3324, San Raphael 3384 Devonshire(R) 3488, Revival(R) 3360, Ankara 14230-TF, Rialto(R) 3386 |
Includes | Flapper, Chain |
Item | Flapper Assembly |
Description
Flapper Assembly, Fits Brand Kohler, Includes Chain, Flapper, Replacement, For Use With Kohler models: Memoirs(R) 3451, 3453, Gabrielle 3322, Santa Rosa 3323, Kathryn(R) 3324, San Raphael 3384 Devonshire(R) 3488, Revival(R) 3360, Ankara 14230-TF, Rialto(R) 3386
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Overall 100 ft L (95UM-8X1.5-BLU-0100)
- ZORO SELECT 16mm OD x 2m Seamless 316 Stainless Steel Tubing (4NTK5)
- SMITH-COOPER Reducing Tee, 1-1/2"x1-1/4", 125, Brz Nl (4385006030)
- NEWPORT BRASS Open Toilet Tissue Holder in Satin Gold (Pvd) (34-27/24S)
- KOHLER Spud Seal Kit 1-1/4 (1275405)
- KOHLER Screw, 10 - 24, Oval, Brass (52705-CP)
- KOHLER Stand Pipe Sa (41489)
- KOHLER Waterless Urinal Sealer, Replacement (1048656)
- KOHLER Tee Assembly (73858)
- KOHLER Rgh-In, Deep, 40413/40416 (56373-CP)
- THRIFCO PLUMBING 1-1/2 Inch x 12 Inch Long Tail Piece Plastic Tubular Flanged Co (4401659)
- Kohler Plumbing Parts & Accessories