Shop All Plumbing Parts
Kohler
Flapper Assembly, Replacement
Mfr # GP1067183
Zoro # G2149928
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Fits Brand Kohler
- For Use With Kohler Gabrielle One-Piece toilet models 3513 & 3608
- Includes Flapper, Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # GP1067183
- Zoro # G2149928
- Country of Origin United States
- Category Plumbing Parts
Details
Type | Replacement |
Fits Brand | Kohler |
For Use With | Kohler Gabrielle One-Piece toilet models 3513 & 3608 |
Item | Flapper Assembly |
Includes | Flapper, Chain |
Description
Flapper Assembly, Fits Brand Kohler, Includes Chain, Flapper, Replacement, For Use With Kohler Gabrielle One-Piece toilet models 3513 & 3608
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" Compression 316 SS Union Elbow (765L SS 3/8)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BG)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Sch. 40 PVC Coupling (PVC 02100 1400HA)
- MERIT BRASS CO 304 Stainless Steel Class 150 Threaded Flange 5" NPT Female (A435-80)
- KOHLER Cap Kit, Replacement (GP77759)
- KOHLER Tee Assembly (73860)
- KOHLER Hardware Kit (1219284)
- KOHLER Supply Adapter Asm-0.313-0.813 Roughin (1247986)
- KOHLER Retrofit Full Assembly Kit, Replacement (1131481)
- KOHLER Flush Valve Gasket (1043639)
- ACORN CONTROLS Canopy Handle, Single Temp (2292-003-199)
- Kohler Plumbing Parts