Shop All Vanity Parts
Kohler
Filler Strip For Kohler Tailored Vanities
Mfr # 99676-1WM
Zoro # G701205954
product price: $70.27
/ea
$70.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Overall Height 1/2 in
- Overall Length 34-1/2 in
- Color Walnut Flax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 99676-1WM
- Zoro # G701205954
- UPC # 885612269508
- Country of Origin Unknown
- Category Vanity Parts
Dimensions
Overall Width | 2 in |
Overall Height | 1/2 in |
Overall Length | 34-1/2 in |
Details
Color | Walnut Flax |
Description
Designed to work with the vanities in the KOHLER Tailored vanity collection, this filler strip is used when the vanity is placed next to a wall, to provide extra clearance and allow the vanity door to open freely.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve Inline (G-BVRM-25Y)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3X2" (4307000288)
- ACORN CONTROLS Red PE Tubing, 1/8" O.D. x 10 Ft. (2153-010-199)
- TOTO TRIP LEVER - LEFT HAND SIDE -CHROME PLATED - REPL THU004 (THU808#CP-A)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- KOHLER Clc - Slow Close Hinge Kit (1443438)
- KOHLER Tailored Vanity Collection Roll-Out Appliance Storage For Vanities (99567-1WR)
- KOHLER Cord, 4 Lamp, Socket (CB-SS339)
- KOHLER 27 (1354247)
- KOHLER Female 4 Pin Cable, Verdera Tl (1268722)
- THRIFCO PLUMBING Bathroom Sink Vanity Installation Kit (9406511)
- Kohler Vanity Parts