Shop All Showerheads and Tub Faucets
Kohler
Fairfax(R) Rite-Temp(R) Bath And Shower
Mfr # TS12007-4S-CP
Zoro # G8805691
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean
- Flow Rate 2.5 gpm
- Height 5-5/8"
- Width 5-1/2"
- Depth 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS12007-4S-CP
- Zoro # G8805691
- UPC # 885612361769
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5-5/8" |
Width | 5-1/2" |
Depth | 5-1/2" |
Face Dia. | 6-1/2" |
Details
Item | Tub Shower Trim |
Features | Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean |
Flow Rate | 2.5 gpm |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
Fairfax(R) Rite-Temp(R) Bath And Shower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Bronze (38516-BZ)
- ADVANCED DRAINAGE SYSTEMS CAP 6"" BLK (0631AA)
- GEBERIT Hose C/C Sigma-8(2016) For Douchwc (243.173.00.1)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3/4 in x 1/2 in Pipe Size (438101)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-2BZ)
- KOHLER Awaken G110 1.5 Gpm Multifunction Handshower (72415-H-CP)
- KOHLER Forté Deck Mount Bath Faucet Trim (T10292-4-BN)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-BL)
- KOHLER Awaken G110 1.75 Gpm Premium Slidebar Kit (99898-G-BN)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-BL)
- KOHLER Hand Shower, Oil Rubbed Bronze, Wall Mounted (22163-2BZ)
- Kohler Showerheads and Tub Faucets