Shop All Showerheads and Tub Faucets
Kohler
Fairfax(R) Rite-Temp(R) Bath And Shower
Mfr # TS12007-4S-2BZ
Zoro # G8806075
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean
- Flow Rate 2.5 gpm
- Height 5-5/8"
- Width 5-1/2"
- Depth 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS12007-4S-2BZ
- Zoro # G8806075
- UPC # 885612361783
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 5-5/8" |
Width | 5-1/2" |
Depth | 5-1/2" |
Face Dia. | 6-1/2" |
Details
Item | Tub Shower Trim |
Features | Single Lever Handle, Pressure Balancing Diaphragm, Easy to clean |
Flow Rate | 2.5 gpm |
Finish | Oil Rubbed Bronze |
Connection | 1/2" NPT |
Standards | ASME A112.18.1, CSA B125.1 |
Description
Fairfax(R) Rite-Temp(R) Bath And Shower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON HEPA Filter, Glass Fiber, 7 1/8 in H (970528-01)
- PULSE SHOWERSPAS Led Trutemp Pressure Balance Valve W/Oil-Rubbed Bronze Trim Kit (3002-RIV-PB-ORB)
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" (77437)
- JMF 3/8 in. Flare X 1/2 in. D MPT Brass 90 Degree Street Elbow (4358354)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-CP)
- KOHLER Devonshire(R) Rite-Temp(R) Bath And Shower Valve Trim With Lever Handle, Slip-Fit Spout And 2.5 Gpm Showerhead (TS395-4S-CP)
- KOHLER Hint Single-Handle Deck-Mount Bath Faucet With Handshower (97070-4-BN)
- KOHLER Margaux Rite-Temp Bath And Shower (TS16225-4-CP)
- KOHLER Margaux Rite-Temp Pressure-Balanci (T98759-4-CP)
- KOHLER Awaken 10" 1.75 Gpm Rainhead (76465-G-2BZ)
- KISSLER Shower Arm, Generic Shower Arm (76-0006)
- Kohler Showerheads and Tub Faucets