Shop All Toilet Paper Dispensers & Holders
Kohler
Fairfax Toilet Tissue Holder
Mfr # 12157-CP
Zoro # G8671474
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Finish Polished Chrome
- Dispenser Height 1.67 in
- Dispenser Depth 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 12157-CP
- Zoro # G8671474
- UPC # 087206836749
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.67 in |
Dispenser Depth | 3.13 in |
Details
Item | Facial Tissue Dispenser |
Dispenser Product Grouping | Toilet Paper Holder |
Finish | Polished Chrome |
Description
Fairfax Toilet Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoscreen Purple/Berry (EKS-1P-12)
- RUBBERMAID COMMERCIAL 13 gal Square Step Can, Stainless Steel, 16 3/4 in Dia, Step-On, Stainless Steel, Rigid Plastic (FGST24SSPL)
- SPARTA 2.5 in W Hand Scrub Brush, Brown, Polypropylene (40521EC01)
- SIMPLEHUMAN 106 gal Step can, Grey, Plastic (CW1363)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- KOHLER Elate Toilet Roll Holder (27292-BL)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-TT)
- KOHLER Purist Toilet Tissue Holder (14444-CP)
- KOHLER Pivoting Toilet Paper Holder in Vibrant Brushed Moderne Brass (35929-2MB)
- PROPLUS Plastic Toilet Paper Roller in Chrome Plated (202008)
- Kohler Toilet Paper Dispensers & Holders