Shop All External Retaining Rings
Kohler
External Retaining Ring, Steel
Mfr # 1023547
Zoro # G301246166
product price: $1.85
/ea
Sold in multiples of 4 for $7.40
$7.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1023547
- Zoro # G301246166
- UPC # 650531358141
- Country of Origin Unknown
- Category External Retaining Rings
Details
Item | Retaining Ring |
Type | External |
Material | Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRAP-IT Cinch Strap, No Adhesive, 12 in, 2 in Wd, Black, 8 PK (A708-12B)
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 2 in, Stainless Steel, 316, Plain Finish, 10 PK (32538)
- NEWPORT FASTENERS Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 160 mm L, 35 PK (551420-35)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07106)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK (U36230.012.0001)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/16 in Shaft Dia, 50 PK (U36230.043.0001)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 20 mm Shaft Dia (DSH-20SA)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 11/16 in Shaft Dia, 50 PK (U36000.068.0001)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish (DSH-80ST PA)
- ZORO SELECT External Retaining Ring, Steel Zinc Plated Finish, 9/16 in Shaft Dia, 25 PK (5CE93)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 180 PK (X1E-CON-CLI-ECL-0500x180)
- Kohler External Retaining Rings