Shop All Shower & Bathtub Parts
Kohler
Expanse Curved Shower Rod - Transitio
Mfr # 9350-S
Zoro # G8647780
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Width (In.) 2.812 in
- Color Polished Stainless
- Height (In.) 2.813 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9350-S
- Zoro # G8647780
- UPC # 650531930002
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2.812 in |
Height (In.) | 2.813 in |
Length | 60 in - 72 in |
Details
Item | Expanse Curved Shower Rod - Transitio |
Mounting Type | Wall Mounted |
Color | Polished Stainless |
Material | Stainless Steel |
Description
Expanse Curved Shower Rod - Transitio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART INDUSTRIES 12 SS PEX COUPLING, 25PK (PE-PS-C05-25)
- LEGEND VALVE 1/2 x 12 T550P 1/4 TURN PEX NL (108-005NL)
- TAYMOR 45" L, Wall Mount, Stainless Steel, Grab Bar, Satin (01-C230042)
- ZORO SELECT 1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (463-020)
- KOHLER Honesty Rite-Temp Valve Trim (T99762-4-BL)
- KOHLER Awaken Handshower Cradle (98771-2MB)
- KOHLER Trim, 4-3/8" L, Metal (K-TS45110-4-CP)
- KOHLER Loure Showerarm And Flange (14679-CP)
- KOHLER 1277177 Wall Jamb 55.536 (1277178-01-ETH)
- KOHLER Honesty Rite-Temp Valve Trim (T99762-4-2MB)
- PRIME-LINE Shower Door Handle Set, 2-1/4 in. Mounting Hole Centers, Diecast Construction 1 Set (M 6160)
- Kohler Shower & Bathtub Parts