Shop All Shower & Bathtub Parts
Kohler
Expanse Curved Shower Rod - Tradition
Mfr # 9349-BS
Zoro # G8647175
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Height (In.) 6 in
- Length 60 in, 72 in
- Material Stainless Steel
- Color Brushed Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 9349-BS
- Zoro # G8647175
- UPC # 650531929990
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 6 in |
Length | 60 in, 72 in |
Width (In.) | 2.812 in |
Details
Item | Expanse Curved Shower Rod - Tradition |
Mounting Type | Wall Mounted |
Material | Stainless Steel |
Color | Brushed Stainless |
Description
Expanse Curved Shower Rod - Tradition
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Pressure Switch, -0.55 In. WC SPST (632427R)
- PEERLESS Westchester Escutcheon - Kitchen (RP100095)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size 10 PK (6AZD0)
- ZURN Lever Handle Single Hole Mount, 1 Hole Straight Laboratory Faucet, Polished chrome (Z825F1-XL)
- KOHLER Ganging Hardware (2879-NA)
- KOHLER Bumper, Service Kit (1133070)
- KOHLER Choreograph 60" X 32" X 72" Shower Wall Kit (97618-W07)
- KOHLER Pbu/Cap Service Kit (GP876851)
- KOHLER Devonshire B/S Trim, Npt (TS395-4G-BN)
- KOHLER Trip Lever Service Kit (87115-AF)
- KOHLER Artifacts 2.5 Gpm Single-Function Sho (72773-BV)
- Kohler Shower & Bathtub Parts