Shop All Shower & Bathtub Parts
Kohler
Expanse Curved Shower Rod - Contempor
Mfr # 9351-BS
Zoro # G9091824
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Width (In.) 2.812 in
- Height (In.) 6 in
- Material Stainless Steel
- Color Brushed Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 9351-BS
- Zoro # G9091824
- UPC # 650531930033
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2.812 in |
Height (In.) | 6 in |
Length | 60 in, 72 in |
Details
Item | Expanse Curved Shower Rod - Contempor |
Mounting Type | Wall Mounted |
Material | Stainless Steel |
Color | Brushed Stainless |
Description
Expanse Curved Shower Rod - Contempor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 4 in (0390003721)
- ZORO SELECT 3/4" FNPT Galvanized Tee (1MPF3)
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- ZORO SELECT Reinforced Clear PVC Tubing, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-54)
- KOHLER Aquifer+ Two-Stage Under-Counter Purification System (29638-NA)
- KOHLER Awaken Adjustable Wall Mount Bracket (98348-BL)
- KOHLER Assembly-Dispenser Pump (1087763)
- KOHLER Service Kit, Center Guide And End Caps (1278651-MX)
- KOHLER ArtifactsRite-Temp Vlv Trm W/Div, Cross (T72768-3-2BZ)
- KOHLER Aquifer Reverse Osmosis (Ro) Water Purification System (22155-NA)
- ALFI BRAND White Glass Shower Panel W/ 2 Body Sprays and Rain Shower Head (ABSP50W)
- Kohler Shower & Bathtub Parts