Shop All Shower & Bathtub Parts
Kohler
Exhale Wall-Mount Supply Elbow With C
Mfr # 98354-SN
Zoro # G9150030
product price: $250.08
/ea
Free Shipping & Returns
$250.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Polished Nickel
- Width (In.) 2-15/16 in
- Connection 1/2 in
- Depth (In.) 2-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98354-SN
- Zoro # G9150030
- UPC # 885612371973
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2-15/16 in |
Depth (In.) | 2-11/16 in |
Height (In.) | 1-1/4 in |
Details
Item | Exhale Wall-Mount Supply Elbow With C |
Mounting Type | Wall Mounted |
Finish | Polished Nickel |
Connection | 1/2 in |
Material | Metal |
Color | Vibrant Polished Nickel |
Description
Exhale Wall-Mount Supply Elbow With C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 6" Straight Shower Arm (116651)
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (G200FXFL240)
- PARKER 1/2" Compression x 3/8" MNPT Brass Connector 25PK (68CA-8-6)
- THRIFCO PLUMBING Moen Posi-Temp Shower Lever Handle for Single Handle Tub & Shower (4401558)
- KOHLER Trip Lever Service Kit-Right (87114-CP)
- KOHLER Choreograph 24 Shower Barre (97625-BL)
- KOHLER Hydrorail-S Bath/Shower Column (45905-CP)
- KOHLER Salient Receptor With Center Drain, 6 (9055-0)
- KOHLER Components Rite-Temp Shower Valve Trim W/ Lever Handle (TS78015-4-BL)
- KOHLER Artifacts 30 Shower Slidebar (72798-2MB)
- DELTA Universal Showering Componentsokinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-SS-PR)
- Kohler Shower & Bathtub Parts