Shop All Shower & Bathtub Parts
Kohler
Exhale Wall-Mount Supply Elbow With C
Mfr # 98354-BN
Zoro # G9149811
product price: $250.08
/ea
Free Shipping & Returns
$250.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Finish Brushed Nickel
- Height (In.) 1-1/4 in
- Color Vibrant Brushed Nickel
- Width (In.) 2-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98354-BN
- Zoro # G9149811
- UPC # 885612371966
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 1-1/4 in |
Width (In.) | 2-15/16 in |
Depth (In.) | 2-11/16 in |
Details
Item | Exhale Wall-Mount Supply Elbow With C |
Mounting Type | Wall Mounted |
Finish | Brushed Nickel |
Color | Vibrant Brushed Nickel |
Connection | 1/2 in |
Material | Metal |
Description
Exhale Wall-Mount Supply Elbow With C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 1/2 In. x 5 In. Welded Steel Galvanized Nipple (10408)
- TYGON Tubing, Tygothane(R), 5/8 In OD, 100 Ft (AEM02036)
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-PXWS)
- DURA FAUCET CLASSICAL ARC SPOUT RV LAVATORY FAUCET - BRUSHED SATIN NICKEL (DF-PL620C-SN)
- KOHLER Pbu/Cap Service Kit (GP876851)
- KOHLER Composed R/T Valve Trim W/Div (T73117-4-BN)
- KOHLER Alteo Rite-Temp Valve Trim With Le (TS45110-4-CP)
- KOHLER Pitch Rite-Temp Bath And Shower Trim With 1.75 Gpm Showerhead (TS97074-4G-BL)
- KOHLER Round Shower Drain For Use W/ Plastic Pipe, Gasket Included (9132-BL)
- KOHLER Ganging Hardware (2879-NA)
- DELTA Shower Arm (RP40593CZ)
- Kohler Shower & Bathtub Parts