Shop All Shower & Bathtub Parts
Kohler
Exhale Wall-Mount Supply Elbow
Mfr # 98352-CP
Zoro # G9149419
product price: $104.21
/ea
Free Shipping & Returns
$104.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mounted
- Material Metal
- Color Polished Chrome
- Height (In.) 2-1/2 in
- Depth (In.) 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98352-CP
- Zoro # G9149419
- UPC # 885612371836
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 2-1/2 in |
Depth (In.) | 2-5/8 in |
Width (In.) | 2 in |
Details
Item | Exhale Wall-Mount Supply Elbow |
Mounting Type | Wall Mounted |
Material | Metal |
Color | Polished Chrome |
Description
Exhale Wall-Mount Supply Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353011120)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Clear Single Pack (M 6211)
- DELTA Linden Monitr, 17Seris ShwerTrimStinles (T17294-SS-I)
- JONES STEPHENS Ceramic Stem F/Newport Brass Cold (C07695)
- KOHLER Square Design Tile-In Shower Drain (9136-BL)
- KOHLER Awaken Supply Elbow With Check Valve (98351-2MB)
- KOHLER Revel 5/16 Shower Door, 76 X 47-5/8 (707106-L-ABZ)
- KOHLER Dual-Flush Trip Lever, Left Hand (9237-2BZ)
- KOHLER Assembly, Cover (1068525-BL)
- KOHLER Tresham 60 X 36 Seated Receptor Rh (1978-NY)
- MOEN Cia M-CORE 2 Series T/S EP BG (UT2263EPBG)
- Kohler Shower & Bathtub Parts