Shop All Shower & Bathtub Parts
Kohler
Exhale Supply Elbow+Bracket+Vol Ctrl
Mfr # 98355-BN
Zoro # G401243904
product price: $352.35
/ea
Free Shipping & Returns
$352.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Nickel
- Width (In.) 4-1/2 in
- Length 2-3/4 in
- Height (In.) 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 98355-BN
- Zoro # G401243904
- UPC # 885612371997
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 4-1/2 in |
Length | 2-3/4 in |
Height (In.) | 1-3/4 in |
Details
Finish | Vibrant Brushed Nickel |
Description
The Exhale wall supply elbow features a low-profile design, keeping the handshower hose connection close to the wall. A built-in bracket holds your handshower in position, and flow control lets you easily adjust water volume at the source. Metal construction ensures long-lasting durability. Coordinate it with an Exhale handshower, showerhead and accessories for a complete performance showering system.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 80 in. -lb (1980)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-4M)
- BANJO Cam and Groove Fitting Gasket, FKM (M100GV)
- POWERS Full Upgrade Kit (420-451H)
- KOHLER Artifacts 30" Shower Slidebar (72798-SN)
- KOHLER Trim Ring Kit (88529-CP)
- KOHLER Choreograph 96" Corner Joint, Set Of (97635-0)
- KOHLER Shower Arm/6 Ceiling Mount (7394-2MB)
- KOHLER Awaken Wall-Mount Supply Elbow (98350-CP)
- KOHLER Adapter, Tank 3/8 Comprresor (1389127)
- KOHLER Two-Way Diverter Valve And Handshower Ho (8549-CP)
- Kohler Shower & Bathtub Parts