Shop All Bathroom Sinks
Kohler
Executive Chef 33" X 22" X 10-5/8" U
Mfr # 5931-4U-96
Zoro # G9147492
product price: $1,345.20
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,345.20
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Cast Iron
- Mounting Type Under-mount
- Color Biscuit
- Overall Length 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 5931-4U-96
- Zoro # G9147492
- UPC # 040688783314
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 10-5/8 in |
Bowl Size | 16 in x 19 in; 12 in x 17 in |
Bowl Depth | 9-3/4 in, 7-3/4 in |
Faucet Hole Dia. | 2-3/8 in |
Details
Item | Executive Chef 33" X 22" X 10-5/8" U |
With Faucet / Without Faucet | Without Faucet |
Body Material | Cast Iron |
Mounting Type | Under-mount |
Color | Biscuit |
Bowl Shape | Rectangular |
Collection | Executive Chef |
ADA Compliant | No |
Faucet Mounting Centers | 8 in |
Number of Holes | 4 |
No. of Bowls | 2 |
Description
Executive Chef 33 In. X 22 In. X 10-5/8 In. U
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE EncoreĀ® Thermostatic Mixing Valve 9/16" x 24 UNEF in and out (KL19-X025)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 25 psi (88A2A1M1K1-25)
- KOHLER Piston Cover Kit (1060056)
- WHIRLAWAY Garbage Dpsl W/Plg 1/3Hp (191PC)
- KOHLER Ladena 20-7/8" X 14-3/8" X 8-1/8" Und (2214-96)
- KOHLER Verticyl Rectangle Undermount Bathroom Sink (8189-95)
- KOHLER Riverby 33" X 22" X 9-5/8" Under-Moun (5871-5UA3-0)
- KOHLER Riverby 27" X 22" X 9-5/8" Under-Moun (8668-5UA2-0)
- KOHLER Composed Single-Handle Bathroom Sink (73050-7-CP)
- KOHLER Riverby 25" X 22" X 9-5/8" Top-Mount (5872-1A1-0)
- KOHLER Pennington Self-Rimming Lavatory With (2196-1-0)
- Kohler Bathroom Sinks