Shop All Bathroom Mirrors
Kohler
Essential 22" X 34" Rectangle Decorative Mirror
Mfr # 26052-CPL
Zoro # G201226190
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 34-1/16 in
- Finish Polished Chrome
- Width 22-1/16 in
- Frame Framed
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26052-CPL
- Zoro # G201226190
- UPC # 885612919601
- Country of Origin Unknown
- Category Bathroom Mirrors
Dimensions
Height (In.) | 34-1/16 in |
Width | 22-1/16 in |
Details
Finish | Polished Chrome |
Frame | Framed |
Item | Accent Mirror |
Includes | Installation Hardware |
Mirror Surface | Flat |
Shape | Rectangular |
Description
Reflecting Kohler signature quality and attention to detail, the KOHLER Essential mirror collection is the perfect way to complete your space. Drawing on simplicity and versatility, the collection is available in three soft silhouettes and a variety of dynamic finishes. Add a touch of sophistication and character to any part of the home with a KOHLER Essential mirror.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART Insert Adapter Steel Mip 3/4 (UNLMAS-075)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42004)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to Heritage TMP5631904 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-5072)
- KOHLER Highline Classic Comfort Height Toilet Tank, 1.0 Gpf (4484-RA-7)
- KOHLER Verdera, Mag Mirror Kit (1215256)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BGL)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BLL)
- KOHLER Essential 22" X 34" Rectangle Decorative Mirror (26052-BGL)
- KOHLER Damask Framed Mirror (99665-1WA)
- KOHLER Tresham Framed Mirror (99650-1WA)
- BOBRICK Bobrick Channel-Frame Mirror - 18inW x 24inH - (B-165 1824)
- Kohler Bathroom Mirrors