Shop All Bathroom Mirrors
Kohler
Essential 20" X 40" Capsule Decorative Mirror
Mfr # 26051-BLL
Zoro # G701226195
product price: $219.11
/ea
Free Shipping & Returns
$219.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.06 in
- Depth (In.) 40.06 in
- Length 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 26051-BLL
- Zoro # G701226195
- UPC # 885612919533
- Country of Origin Unknown
- Category Bathroom Mirrors
Dimensions
Width | 20.06 in |
Depth (In.) | 40.06 in |
Length | 1.38 in |
Description
Reflecting Kohler signature quality and attention to detail, the KOHLER Essential mirror collection is the perfect way to complete your space. Drawing on simplicity and versatility, the collection is available in three soft silhouettes and a variety of dynamic finishes. Add a touch of sophistication and character to any part of the home with a KOHLER Essential mirror.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 2" Deadman Handle Brass Ball Valve (250NSRL-2)
- JOHNS MANVILLE 9-1/2" x 48" L PVC Insulated Pipe Jacket (36685)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in-27 Thread Size, Chrome, Brass (5508805)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF14701A)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2913-PG-SAA)
- KOHLER Memoirs Stately Drawer Pull (523-CP)
- KOHLER Verdera 20" X 30" Slow-Close Medicine (99003-NA)
- KOHLER Jacquard Framed Mirror (99664-1WA)
- KOHLER Essential 28" Round Decorative Mirror (26050-BNL)
- KOHLER Catalan Mirrored Cabinet With 107 Hi (2918-PG-SAA)
- CWI LIGHTING Rectangle Matte White Led 32 In. Mirror From Our Abril Collection (1232W32-40-A)
- Kohler Bathroom Mirrors