Shop All Showerhead and Tub Accessories
Kohler
Escutcheon, #1180984-Bl
Mfr # 1180984-BL
Zoro # G008437256
$71.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6.04 in
- Height 0.755 in
- Width 6.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1180984-BL
- Zoro # G008437256
- UPC # 195711033703
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 6.04 in |
Height | 0.755 in |
Width | 6.04 in |
Description
Escutcheon
- •6.04 in. L x 6.04 in. W x 0.755 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (468-720)
- JONES STEPHENS Galvanized Hex Bushing, 1/2 X 1/4 In (G1440059)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- KOHLER Inlet Filter (1084962)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-BV)
- KOHLER Artifacts Thermostatic Vlv Trm, Lvr (T72769-4-AF)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Matte Black (26322-BL)
- KOHLER Anthem Recessed Mech Th Control 2Ot Matte Black (26346-9-BL)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Moderne Brass (26346-9-2MB)
- KOHLER Dtv Prompt Digital Shower Interface, Portrait Setting (527-0)
- SPEAKMAN Lura CDS2582-MB Ceiling-Mounted Shower Arm & Flange (CDS2582-MB)
- Kohler Showerhead and Tub Accessories