Shop All Escutcheons
Kohler
Escutcheon, #1180979-Tt
Mfr # 1180979-TT
Zoro # G808462601
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6.55 in
- Width 6.55 in
- Height 0.963 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1180979-TT
- Zoro # G808462601
- UPC # 195711017413
- Country of Origin Unknown
- Category Escutcheons
Dimensions
Depth | 6.55 in |
Width | 6.55 in |
Height | 0.963 in |
Details
Item | Escutcheon |
Finish | Vibrant Titanium |
Description
Escutcheon
- •6.55 in. L x 6.55 in. W x 0.963 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS 1/2" Valve Repair Kit 12"L, 410 Series (410-183)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, Innovator Overflow Silicone, 2-P, Kit (948700-FA-BZ-G-2P)
- ZSI Cushion Clamp Clamp, 1 In Wall, 3/4 In (UX3410)
- AMERICAN STANDARD Valve Kit (M964476-0020A)
- KOHLER 31 (1032502-CP)
- KOHLER Escutcheon, 1004446-BN (1004446-BN)
- KOHLER Escutcheon, 1224552-CP (1224552-CP)
- KOHLER Escutcheon, 58458-CP (58458-CP)
- KOHLER Escutcheon Kit (30321-VF)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- Kohler Escutcheons