Shop All Escutcheons
Kohler
Escutcheon, #1180978-Tt
Mfr # 1180978-TT
Zoro # G908462556
$49.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6.55 in
- Width 6.55 in
- Height 0.963 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1180978-TT
- Zoro # G908462556
- UPC # 195711017468
- Country of Origin Unknown
- Category Escutcheons
Dimensions
Depth | 6.55 in |
Width | 6.55 in |
Height | 0.963 in |
Details
Item | Escutcheon |
Finish | Vibrant Titanium |
Description
Escutcheon
- •6.55 in. L x 6.55 in. W x 0.963 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3/4" x 2" FNPT Galvanized Reducing Tee (0811051408)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1004)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EZ0)
- INTERDESIGN Sink Divider Prtctr Wht (36701)
- KOHLER Escutcheon, 1032502-BN (1032502-BN)
- KOHLER Escutcheon, 34304-VF (34304-VF)
- KOHLER Escutcheon, Contemporary (1041642-BV)
- KOHLER Escutcheon, 1224552-CP (1224552-CP)
- KOHLER Escutcheon Kit (30321-VF)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- Kohler Escutcheons