Shop All Escutcheons
Kohler
Escutcheon, #1180978-Bl
Mfr # 1180978-BL
Zoro # G108448701
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 6.55 in
- Width 6.55 in
- Height 0.963 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 1180978-BL
- Zoro # G108448701
- UPC # 195711033789
- Country of Origin Unknown
- Category Escutcheons
Dimensions
Length (In.) | 6.55 in |
Width | 6.55 in |
Height | 0.963 in |
Details
Finish | Matte Black |
Description
Escutcheon
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN (K) (-4F) 2.2GPM VR FEMALE LAMINAR OUTLET, 3/4-27 F (WHITE) (G62621)
- ISPRING Filter Cartridge Iron Manganese Reducing Water Filter (FM25B)
- ORION Cleanout Adapter, Polypropylene, 2", Schedule 80, 80 psi Max Pressure (2 COA)
- THERM-O-DISC Electric Water Heater Control, Thermostat, Lower, 120-180 Degrees, Bulk Packed (59T4200)
- KOHLER Escutcheon, 34304-VF (34304-VF)
- KOHLER Nut, Escutcheon (59425)
- KOHLER Escutcheon, 1224551-CP (1224551-CP)
- KOHLER Escutcheon, Diverter Button (1060086-CP)
- KOHLER Escutcheon, 58654-VF (58654-VF)
- KOHLER Escutcheon Kit, Sc (71839-CP)
- MOEN Monticello Spout Escutcheon (103463)
- Kohler Escutcheons