Shop All Escutcheons
Kohler
Escutcheon, #1036312-Rgd
Mfr # 1036312-RGD
Zoro # G008462227
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 6.4 in
- Width 0.5 in
- Height 6.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 1036312-RGD
- Zoro # G008462227
- UPC # 195711020796
- Country of Origin Unknown
- Category Escutcheons
Dimensions
Depth | 6.4 in |
Width | 0.5 in |
Height | 6.4 in |
Details
Item | Escutcheon |
Description
Escutcheon
- •6.4 in. L x 0.5 in. W x 6.4 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Nylon 3/8 Barb X 1/2 Mip Adpt (9429414)
- TYGON Tubing, Clear, 1/2 In. Inside Dia, 50 ft. (ACF00038)
- HAM-LET 1/2" Compression 316 SS Union Elbow (765L SS 1/2)
- BUILDERS BEST Semi-Rigid Dryer Vent Kit with Close Elbow (110050)
- KOHLER Escutcheon, 58654-VF (58654-VF)
- KOHLER Escutcheon Kit, Sc (71839-CP)
- KOHLER Escutcheon Assy (1025210-BN)
- KOHLER Escutcheon, Contemporary (1128140-BN)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- KOHLER Escutcheon, Diverter Button (1060086-CP)
- KOHLER Escutcheon, Contemporary (1041642-BV)
- Kohler Escutcheons