Shop All Toilet Bowls
Kohler
Escale Dual Flush Bowl
Mfr # 4308-0
Zoro # G908589994
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 19.75 in
- Bowl Depth 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 4308-0
- Zoro # G908589994
- UPC # 650531663153
- Country of Origin Unknown
- Category Toilet Bowls
Dimensions
Width | 19.75 in |
Bowl Depth | 32 in |
Details
Item | Escale Dual Flush Bowl |
Description
Escale Dual Flush Bowl
- •32 in. L x 19.75 in. W x 22.5 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" BLACK 90 ELBOW (350-000C)
- ZORO SELECT Wye, Brass, 1 1/2 in Pipe Size, FNPT (ZUSA-PF-10521)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC13006)
- KOHLER Toilet Bowl, Wall Mount, Elongated Shape (K-84325-SSL-0)
- KOHLER Archer Comfort Height Elongated Bo, Vitreous China, Sandbar (4356-G9)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-0)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-96)
- KOHLER Kingston Ultra Elongated Toilet Bowl Only in White Seat not Included (K-84325-0)
- KOHLER Wellworth Pressure Lite Toilet Bow (4303-0)
- AMERICAN STANDARD Toilet Bowl, White, Overall 14" W (3359A101.020)
- Kohler Toilet Bowls