Shop All Whirlpools Tubs
Kohler
Escale Bubblemassage Drop-In Bath
Mfr # 11343-G-0
Zoro # G708438812
product price: $4,867.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,867.99
Free 30-Day Returns
Key Features
- Length 74.88 in
- Width 38.88 in
- Height 26.75 in
- Finish WHITE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 11343-G-0
- Zoro # G708438812
- UPC # 650531441744
- Country of Origin Unknown
- Category Whirlpools Tubs
Dimensions
Length | 74.88 in |
Width | 38.88 in |
Height | 26.75 in |
Details
Finish | WHITE |
Description
Feel the embrace and surround yourself with a cushion of bubbles in the contemporary Escale air bath. Airjets release thousands of bubbles to massage your body at the level of intensity you prefer, helping to center your mind and release tension in your muscles. With Zones of ControlTM, choose a full-body massage or a targeted massage directed at the feet, midsection, or back.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 2" Black Pipe Nipple Sch 80 (0332623404)
- B & K Pipe Pex 3/4X100 Blue (U870B100)
- LEGEND VALVE 1/2 X 12 T552 NO LEAD SILLCOCK (108-125NL)
- PARKER 1/8" x 1/4" A-LOK x Tube Stub 316 SS Tube End Reducer (2TUR4-316)
- KOHLER Flexjet Whirlpool Trim Kit With Eight Jets (9698-PB)
- KOHLER Sunward 72X42 Oval Flexjet Wp W/Heat (1164-HB-0)
- KOHLER Mariposa 6' Whirlpool, W/Apron, Lh (1257-LA-0)
- KOHLER Devonshire 5' Flexjet Wp, Rh Aprn W/Ht (1357-HR-0)
- KOHLER Mariposa 6' Wpool 120V Usa Di Heat, Cust (1257-HB-0)
- KOHLER Archer Heated Bbm 60X30 Wp, Di (1947-XHGH-0)
- KOHLER Flexjet Whirlpool Trim Kit With Four Jets (9694-PB)
- Kohler Whirlpools Tubs