Shop All Bath Tubs
Kohler
Entity 5' Lh Ia 60X36 Bath
Mfr # 26107-LA-0
Zoro # G610473048
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$726.00
Free 30-Day Returns
Key Features
- Width 36 in
- Color White
- Material Acrylic
- Height 15.75 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 60 in |
Width | 36 in |
Height | 15.75 in |
Details
Color | White |
Material | Acrylic |
Finish | White |
Standards | ADA Compliant |
Description
Defined by crisp lines and a clean, simple aesthetic, the Entity bath complements a wide range of design languages. A comfortable sloped backrest provides support as you soak and unwind. The low step-over height makes this bath easy to access and ideal for bathing young children and washing pets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-317XKABCP)
- ZORO SELECT 3/4" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-109)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Red Brass Pipe Sch 40 (463-360)
- NAUGATUCK Float Ball, Round Shape, 6" dia., 23.00 oz. (GR60S4181A)
- KOHLER 716-96, 60" L, 30" W (716-96)
- KOHLER Archer Heated Bbm 6' Ia Bath, Rh (1124-GHRA-0)
- KOHLER Underscore Oval 59-11/16" X 35-5/8" Drop-In Bath (5713-96)
- KOHLER Bath Tub, 60" L, 32" W (1122-HL-0)
- KOHLER 1150-LA-0, 60" L, 32" W (1150-LA-0)
- KOHLER 838-0, 60" L, 30" W, Cast Iron (838-0)
- KINGSTON BRASS VTPN593017 59" Acrylic Drop In Rectangul, 59.06" L, 29.5" W, White, Acrylic (VTPN593017)
- Kohler Bath Tubs