Shop All Vanity Parts
Kohler
Enivo Legs 36 Inches
Mfr # 33564-HF6
Zoro # G808584310
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 37 in
- Overall Length 22.375 in
- Overall Height 17.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33564-HF6
- Zoro # G808584310
- UPC # 885612953629
- Country of Origin Unknown
- Category Vanity Parts
Dimensions
Overall Width | 37 in |
Overall Length | 22.375 in |
Overall Height | 17.375 in |
Description
Elevate your style and vanity versatility with coordinating Enivo legs. Slender and supportive, Enivo legs are the perfect complement to this sleek, sophisticated cabinet line. An elegant add-on, this accessory was designed to match contrasting hardware finishes and to suit your personal style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (74045405001)
- T&S BRASS Faucet8" Ctr Wall 18" Noz For - Part# B0230M (B0230M)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010SR)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 SCH80 1"" SXS (PVC 08300 1400)
- KOHLER Cord, 4 Lamp, Socket (CB-SS339)
- KOHLER Mirrored Door Assembly (1202708)
- KOHLER 27 (1354247)
- KOHLER Mirrored Door Assembly (1202711)
- KOHLER Clc - Slow Close Hinge Kit (1443438)
- KOHLER Female 2 Pin Cable, Verdera Tl (1273921)
- CASTELLO USA Alpine 60" Wall Mounted White Vanity Base with Chrome Handles (CB-MC-60W-CHR-VBO)
- Kohler Vanity Parts