Shop All Toilets
Kohler
Elongated Dual-Flush Toilet, Elongated, Black
Mfr # 3988-7
Zoro # G4789706
product price: $491.13
/ea
Free Shipping & Returns
$491.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Elongated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Elongated Dual-Flush Toilet |
Bowl Shape | Elongated |
Color | Black |
Description
This Wellworth dual-flush toilet combines water savings with powerful flush performance. An innovative two-tone flush lever offers the choice of 1.1 or 1.6 gallons per flush; the dual-flush lever is located on the side of the tank like a traditional toilet, leaving the top free for storage. The high-efficiency 1.1-gallon flush reduces water use by more than 30 percent over the 1.6-gallon mode, which adds up to potential water savings of more than 4,000 gallons per toilet, per year.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Cleanout Plug, Recessed Head, 2 In (42741)
- RIDGID RIDGID Double Cutter, 4 For Model K6200, K750, K7500 Drum Machines (92525)
- ZORO SELECT Suction and Transfer Hose, 25 ft., Clear, Inside Dia.: 1 in (1530-100137)
- KOHLER Flush Valve Kit (83650)
- KOHLER Primary Floor-Mounted Flushometer Bowl (96064-0)
- KOHLER Intelligent Compact Elongated 1.28 GPF Chair Height Toilet (5401-PA-0)
- KOHLER Stately Elongated 1.28 GPF Chair Height Toilet (3817-0)
- KOHLER Highline Comfort Height Two-Piece (6393-7)
- KOHLER San Souci One-Piece Round-Front 1.28 (4007-7)
- KOHLER San Souci Comfort Height One-Piece (5172-0)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114E#01)
- Kohler Toilets