Shop All Toilet Bowls
Kohler
Elongated Chair Height Toilet Bowl
Mfr # 4144-96
Zoro # G4773834
Free Shipping & Returns
$400.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biscuit
- Bowl Shape Elongated
- Material Vitreous China
- Mounting Style Floor Mounted
- Collection Corbelle, Comfort Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 4144-96
- Zoro # G4773834
- UPC # 885612611772
- Country of Origin United States
- Category Toilet Bowls
Details
Color | Biscuit |
Bowl Shape | Elongated |
Material | Vitreous China |
Mounting Style | Floor Mounted |
Collection | Corbelle, Comfort Height |
Item | Toilet Bowl |
Description
The Corbelle toilet bowl delivers powerful, clean swirl-style flushing in a sleek skirted design. Kohler's most complete flush ever, Revolution 360 swirl flushing technology keeps your bowl cleaner longer than a conventional flush. Installation is easy with the ReadyLock(TM) system: the skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as non-skirted toilets.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit - Chrome (200014)
- MOEN Aerator Male Thread .035 Gpm Vp Chr (52618)
- LEGEND VALVE 3/4 R670 NL MALE BOILER DRAIN (107-544NL)
- ZORO SELECT 3/4" MNPT x 6 ft TBE 316 Stainless Steel Pipe Sch 80 (E6BNE23)
- KOHLER Kingston Ultra Wall-Mounted Top Spud Flushometer Bowl (84325-7)
- KOHLER Cimarron Comfort Height Round-Front Chair-Height Toilet Bowl (31589-G9)
- KOHLER Toilet Bowl, Flush 1.28 or 1.6 gal., White (K-25042-SS-0)
- KOHLER Toilet Bowl, Flush 1.1 to 1.6 gal., White (K-96053-SS-0)
- KOHLER Highcliff Ultra Rear Spud Antimicrobial Flushometer Bowl (96058-SS-0)
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Antimicrobial Flushometer Bowl (96059-SS-0)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- Kohler Toilet Bowls