Shop All Trash Cans
Kohler
Elongated 13-Gallon Step Can
Mfr # 23826-STW
Zoro # G208597729
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 26.375 in
- Width 11 in
- Length 18.6875 in
- Finish Stainless and White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 23826-STW
- Zoro # G208597729
- UPC # 195711025562
- Country of Origin Unknown
- Category Trash Cans
Dimensions
Height | 26.375 in |
Width | 11 in |
Length | 18.6875 in |
Details
Material | Stainless Steel |
Finish | Stainless and White |
Description
Crafted with thoughtful details and smart functionality, the KOHLER step trash can collection will simplify your daily home routine and meet the style demands of its surroundings. This 13-gallon slim step trash can has been designed to fit and any brand of 13-gallon trash bags. Its bifold lid slides open with a sturdy foot pedal, allowing for hygienic, hands-free use. The trash can has an efficient footprint with clean lines and flush features, so it can be placed in compact locationsright against the wall or cabinetswith a unique lid design that stays clear of its surroundings during operation and bag changes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Lilac Deodorizer And Cleaner Concentrate, 1 gal., PK4 (PC-131LIL-1)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Green (31792)
- REMCO 2 in Sweep Face Broom Head, Stiff, Synthetic, Black (31669)
- PIG Sorbents, 4 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (TLS100)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-BST)
- KOHLER Dual-Compartment Step Trash Can (20956-BST)
- KOHLER Elongated 13-Gallon Step Can (23826-ST)
- KOHLER 8-Gallon Loft Stainless Steel Step Can (20941-BST)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-ST)
- KOHLER 2.5-Gallon Slim Step Trash Can (20957-STW)
- BRONCO 44 gal Trash Can, Blue (841044REC14)
- Kohler Trash Cans