Shop All Toilet Paper Dispensers & Holders
Kohler
Elliston Brushed Nickel Silver Toilet Paper Holder
Mfr # R72787-BN
Zoro # G705269006
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Dispenser Depth 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # R72787-BN
- Zoro # G705269006
- UPC # 885612432711
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 4.38 in |
Dispenser Height | 1.67 in |
Dispenser Width | 8.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Description
The Elliston collection is the perfect complement to traditional bath decor with its classic artisan style and unique forged look. This toilet paper holder features a sophisticated pivot action that simplifies changing out the roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 45 gal Trash Bags, 0.6 mm, 250 PK (GJO02151)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets (47580)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT2009)
- RUBBERMAID COMMERCIAL Sponge Roller Mop, Yellow, Cellulose (FG643500BRNZ)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- KOHLER Square Toilet Paper Holder (23292-CP)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- KOHLER Components Covered Double Toilet Paper Holder (78384-2MB)
- KOHLER Grand Toilet Tissue Holder (26542-2MB)
- KOHLER Premium Roller (GP1409387)
- TAYMOR Toilet Paper Holder, Double Post, Silver (01-F1015)
- Kohler Toilet Paper Dispensers & Holders