Shop All Washroom Accessories
Kohler
Elate Verticle Tissue Holder
Mfr # 27293-CP
Zoro # G006591387
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4.44
- Overall Height 6.50
- Color Silver
- Finish Polished Chrome
- Ring Width 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 27293-CP
- Zoro # G006591387
- UPC # 885612653970
- Country of Origin Unknown
- Category Washroom Accessories
Dimensions
Length (In.) | 4.44 |
Overall Height | 6.50 |
Ring Width | 2.75 |
Details
Item | Faucet |
Color | Silver |
Finish | Polished Chrome |
Material | Zinc |
Description
Minimalist in its design, the Elate toilet paper holder works well in traditional as well as highly contemporary bathroom environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Assy (1260174-VS)
- SANITUBE Clamp End Cap 316L, 8"Solid (16AMP6-800)
- THRIFCO PLUMBING Kitchen Replacement Spray Head, Black (4400867)
- SLOAN Valve Hy109A-1 Rb Housing Sub-Assembly Hyd Valve (3318005)
- KOHLER Square Foot Ledge (23287-CP)
- KOHLER Composed Double Robe Hook (73146-TT)
- KOHLER Verdera, Parts Box (1215255)
- KOHLER Large Shower Basket (1897-S)
- KOHLER Medium Shower Basket (1896-AF)
- KOHLER Verdera, Glass Shelf Kit, 40 Side (1215251-E)
- KINGSTON BRASS Metropolitan Wall Mount Soap Dish Holder, Brushed Nickel (BA4815SN)
- Kohler Washroom Accessories