Shop All Toilet Paper Dispensers & Holders
Kohler
Elate Verticle Tissue Holder
Mfr # 27293-2MB
Zoro # G001262381
product price: $45.67
/ea
$45.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Arris
- Dispenser Height 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27293-2MB
- Zoro # G001262381
- UPC # 885612919199
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.97 in |
Dispenser Width | 6.772 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Arris |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Golden Glove Sleeve 10 Inch (51010)
- PIG Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene (MAT4305)
- GENUINE JOE Urinal Screens, Citrus Grove, 7"Dia x 3/8"H, Yellow, PK 36 (GJO85154CT)
- ZOGICS Restroom Cleaner, 32 oz Scent Free (CLNREC32CN)
- KOHLER AvidCovered Toilet Paper Holder (97503-BL)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- KOHLER Purist Toilet Tissue Holder (14444-CP)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- KOHLER Components Vertical Toilet Paper Holder (78383-BL)
- BOSTON HARBOR Ring C-Paper Manhattan Brs Nic (3655C-07-07-SOU)
- Kohler Toilet Paper Dispensers & Holders