Shop All Toilet Paper Dispensers & Holders
Kohler
Elate Toilet Paper Holder
Mfr # 27292-CP
Zoro # G601196581
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Polished Chrome
- Dispenser Height 3.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27292-CP
- Zoro # G601196581
- UPC # 885612677457
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.26 in |
Dispenser Width | 7.4 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Polished Chrome |
Description
Minimalist in its design, the Elate toilet paper holder works well in traditional as well as highly contemporary bathroom environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Dispenser, f/2 Bathroom Tissue Rolls, Hi-Cap, 6-3/5"x7"x12", GY (CSDC310)
- GOO GONE Bathroom Cleaner, Grout Cleaner, 14 oz. (2052)
- ATRIX Atrix Backpack Series Turbo Brush Beater (BP44)
- WHEELER-REX 6-In-1 Copper Tube Cleaner (4506)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BL)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- Kohler Toilet Paper Dispensers & Holders