Shop All Toilet Paper Dispensers & Holders
Kohler
Elate Toilet Paper Holder
Mfr # 27292-BN
Zoro # G301196553
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Genta
- Dispenser Height 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 27292-BN
- Zoro # G301196553
- UPC # 885612677464
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.19 in |
Dispenser Width | 3.6 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Genta |
Description
Minimalist in its design, the Elate toilet paper holder works well in traditional as well as highly contemporary bathroom environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Replacement Coupling 58 - 261990, 641250, 641263, 641264, 641265, 641244, 641745, 641746 (RP6410)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100M)
- XERO EZ Snap Quick Connect Set (209-24-70)
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- KOHLER Standard Roller (GP1409388)
- KOHLER Components Pivoting Tissue Assembly (78382-BV)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-TT)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56767A)
- Kohler Toilet Paper Dispensers & Holders