Shop All Bath Towel Bars and Hooks
Kohler
Elate Robe Hook
Mfr # 27290-BN
Zoro # G101231287
$25.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Collection Elate
- Color Vibrant Brushed Nickel
- Height 2 in
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 27290-BN
- Zoro # G101231287
- UPC # 885612677402
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2 in |
Length | 1-7/8 in |
Width | 2 in |
Details
Item | Robe Hook |
Finish | Brushed Nickel |
Collection | Elate |
Color | Vibrant Brushed Nickel |
Material | Metal |
Description
Minimalist in its design, the Elate robe hook works well in traditional as well as highly contemporary bathroom environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (0361100407)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 3" MNPT 4" L (ZUSA-PF-5729)
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1-1/2" (25121)
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361024607)
- KOHLER Devonshire 24" Double Towel Bar (10553-BN)
- KOHLER Draft 24" Towel Bar Frame (27352-BL)
- KOHLER Bancroft Hand Towel Holder (11416-2BZ)
- KOHLER Margaux 24" Double Towel Bar (16253-AF)
- KOHLER Sculpted 18" Towel Bar (11370-BN)
- KOHLER Margaux Towel Ring (16254-CP)
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- Kohler Bath Towel Bars and Hooks