Shop All Toilet Paper Dispensers & Holders
Kohler
Elate Double Tp Holder
Mfr # 27289-2MB
Zoro # G801262055
product price: $77.21
/ea
Free Shipping & Returns
$77.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Depth 2.68 in
- Dispenser Width 8.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27289-2MB
- Zoro # G801262055
- UPC # 885612919151
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.68 in |
Dispenser Width | 8.38 in |
Dispenser Height | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC SCOTT Scott Shop Towels 1650 wipers/case, 55 wipers/roll, 30 rolls/case 10.4" L x 11" W, 1650PK (WIP75130)
- PALMOLIVE Palmolive Dish Liquid Trial & Travel Size 3 fl. oz., PK72 (201417)
- CAR DEALER DEPOT Fast Ball Concentrated All Purpose Cleaner & Degreaser: 1 Gallon (205-1G)
- GENUINE JOE 16 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70011)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- KOHLER Components Pivoting Toilet Paper Holder (78382-BL)
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- KOHLER Riff Pivoting Toilet Paper Holder, Polished Nickel (27413-SN)
- KOHLER Eclectic Toilet Paper Holder (26502-2MB)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- DELTA Kayra Tissue Holder (73350-BL)
- Kohler Toilet Paper Dispensers & Holders