Shop All Bath Towel Bars and Hooks
Kohler
Elate 9" Towel Arm
Mfr # 27291-CP
Zoro # G701195989
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Klyne
- Length 2-15/16 in
- Material Metal
- Color Polished Chrome
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27291-CP
- Zoro # G701195989
- UPC # 885612677433
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 2-15/16 in |
Width | 9 in |
Height | 2 in |
Details
Item | Towel Bar |
Collection | Klyne |
Material | Metal |
Color | Polished Chrome |
Description
Minimalist in its design, the Elate towel arm works well in traditional as well as highly contemporary bathroom environments.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Sensor Button, Plastic (PERK6000-BUTTON)
- KOHLER Kit, Drain (1461694-CP)
- MOEN Eco-Performance Handshower (198021)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-4200-BN-E2)
- KOHLER Pinstripe 24" Towel Bar (13109-CP)
- KOHLER Margaux 24" Double Towel Bar (16253-SN)
- KOHLER Honesty 18 Towel Bar (26633-2MB)
- KOHLER Elate Hotelier (27294-BL)
- KOHLER Honesty 24 Towel Bar (26634-2MB)
- KOHLER Square Robe Hook (23290-2MB)
- MOEN Glyde Robe Hook Bright Chrome (YB2303CH)
- Kohler Bath Towel Bars and Hooks