Shop All Shower & Bathtub Parts
Kohler
Elate 5/16 Shower Door 75 1/2 X 71 5/8
Mfr # 707617-8L-BL
Zoro # G008438925
product price: $929.81
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$929.81
Free 30-Day Returns
Key Features
- Finish Matte Black
- Height (In.) 75.5 in
- Length 2.1875 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 707617-8L-BL
- Zoro # G008438925
- UPC # 885612926692
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 75.5 in |
Length | 2.1875 in |
Details
Finish | Matte Black |
Material | Aluminum |
Description
With a sleek, minimalist design, oversized rollers for best-in-class sliding action, and low-maintenance CleanCoat glass treatment, the KOHLER Elate shower door combines bold style with delightful functionality. Because Elate can be installed to open from the left or right, it fits easily into your bathroom layout, and 3/8in out-of-plumb adjustability on each side makes the Elate shower door easy to install. A large range of sizes, glass types, and finishes means theres an Elate shower door waiting for you.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Commercial Centerset Blade (2529LF-LGHDF)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000-WS1.0005)
- B & K IRON UNION BLACK 2"" (521-708BG)
- COMPONENT HARDWARE Stem Assy , Dipperwell, Leadfree (KL22-0010)
- KOHLER Assembly, Cover (1068525-SN)
- KOHLER Service Kit, Ring (1439228-BN)
- KOHLER Sprayhead, Connector Service Kit (1423236-VS)
- KOHLER Service Kit, Wall Jamb & Seal - Bath Ht (1395747-01-BNK)
- KOHLER Salient 60" X 30" Single Threshold Right-Hand Drain Shower Base (9054-58)
- KOHLER 12" Ceiling Mount Rainhead Arm And Flange (7392-AF)
- DELTA Universal Showering Components In2ition 4-Setting Two-in-One Shower (58467-SS)
- Kohler Shower & Bathtub Parts