Shop All Bath Towel Bars and Hooks
Kohler
Elate 24 Towel Bar
Mfr # 27287-CP
Zoro # G406504666
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Height 2.00
- Width 24.00
- Material Zinc
- Length 26.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 27287-CP
- Zoro # G406504666
- UPC # 885612653956
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.00 |
Width | 24.00 |
Length | 26.00 |
Details
Item | Faucet |
Finish | Polished Chrome |
Material | Zinc |
Color | Silver |
Description
Minimalist in its design, the Elate towel bar works well in traditional as well as highly contemporary bathroom environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Duoflush Dual Flushvalve (550DFR-1P6)
- KING UNION SCH80 2"" FPT PVC (U-2000-T)
- LEGEND VALVE 1 X 3/4 T4325 NL IPS PAK X CTS (313-255NL)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (8210701)
- KOHLER Square Robe Hook (23290-BN)
- KOHLER Draft Robe Hook (27363-BL)
- KOHLER Purist 24 Towel Bar (14436-2MB)
- KOHLER Kumin 18" Towel Bar (97878-BL)
- KOHLER Plate, Wall Mount (1145789)
- KOHLER Purist Double Towel Bar (14375-CP)
- MOEN Arlys BN Towel Ring (RT PKG) (Y5785BN)
- Kohler Bath Towel Bars and Hooks