Shop All Bath Towel Bars and Hooks
Kohler
Elate 18 Towel Bar
Mfr # 27286-CP
Zoro # G706504694
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length 20.00
- Material Brass
- Height 2.00
- Width 18.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 27286-CP
- Zoro # G706504694
- UPC # 885612653918
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 20.00 |
Height | 2.00 |
Width | 18.00 |
Details
Item | Faucet |
Finish | Polished Chrome |
Material | Brass |
Color | Silver |
Description
Minimalist in its design, the Elate towel bar works well in traditional as well as highly contemporary bathroom environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Contempra Single Handle Vessel Faucet Chrome (LG40-NC00)
- ZORO SELECT 1/8" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (460-030BSNP)
- T&S BRASS Faucet Cartridge, Brass (006482-40NS)
- MOEN Wand Kit - Spot Resist Stainless (131380SRS)
- KOHLER Elate 18 Towel Bar (27286-2MB)
- KOHLER Honesty 24" Double Towel Bar (26643-BN)
- KOHLER Square Hotelier (23299-BN)
- KOHLER Composed 30" Towel Bar (73143-TT)
- KOHLER Kelston 24" Towel Bar (13501-BN)
- KOHLER Occasion 24 Towel Bar (27061-CP)
- KOHLER Purist Robe Hook (14443-CP)
- Kohler Bath Towel Bars and Hooks